4 pieces in stock at Vaughan, ON as of 1:10 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:10 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Overall Length | 260 mm |
| Max Sheet Steel Cutting Capacity | 1.8 mm |
| Max Stainless Steel Cutting Capacity | 1.2 mm |
| Type | Removes material on the right |
| EAN | 4046778756431 |
| Handle sections made of two-part plastic (Item 1). Prevents slipping of hand |
| Bottom handle section made of one-part plastic (Item 2). The sliding of fingers over the bottom handle is made possible when opening and closing the handle |
| Ridges on the handles prevent the shears slipping out of one’s hand (Item 3). Secure guidance of the sheet metal shears |
| Long service life |
| Non-toothed cutting shape (Item 5). Minimal force required, no slipping of the sheet |
| With leverage transfer. High cutting force with low force application |
| 008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Product not yet rated.